Beli pin punch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Pin Punch
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    TRUSCO Pin Punch
    Deskripsi:
    Use:Perfect for removing taper pins and spring pins, etc.
    atribut:
    • Length (mm): 150
    • Material: Nickel-Chromium-Molybdenum Steel
  2. RENNSTEIG Parallel Pin Punch
    Mulai

    Rp129.900

    RENNSTEIG Parallel Pin Punch
    Deskripsi:
    -Parallel pin punch with high-quality steel.-Demonstrates excellent durability and high usability. .-Octagon Body Type
  3. TONE Pin Punch
    39%
    Mulai

    Rp199.900

    TONE Pin Punch
    Deskripsi:
    -Most suitable for removing parallel pin, spring pin and tapered pin.-An easy-to-grasp concavo-convex shaped grip.-Hexagonal shape which does not roll easily.
  4. TRUSCO Pin Punch
    Mulai

    Rp679.900

    TRUSCO Pin Punch
    atribut:
    • Material: Nylon 66
    • Width (mm): 2.50
    • Length (mm): 120.0
    • Thickness (mm): 1.20
    • Maximum Bundle Diameter (mm): 28
    • Tensile Strength (N): 78.4
    • Specification: For Indoor Use
    • Working Temperature Range: -40 to 80degrees
    • Standard: UL Flame Retardant (94V-2)
  5. TRUSCO Pin Punch with Grip Handle
    Mulai

    Rp73.900

    TRUSCO Pin Punch with Grip Handle
    Deskripsi:
    -Increased ease of grip and alleviated fatigue with a handle.
  6. TONE Pin Punch
    32%
    Mulai

    Rp73.900

  7. Bullocks Pin Punch
    Mulai

    Rp529.900

    Bullocks Pin Punch
    Deskripsi:
    Pin Punch Set 3-4-5-6-8-10 mm X 150L
  8. Kennedy Extra Length Inserted Pin Punch Set
    Mulai

    Rp1.399.900

    Kennedy Extra Length Inserted Pin Punch Set
    Deskripsi:
    Long Parallel Punch Set Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Manufactured from hardened and tempered steel. Fitted with an air grip handle that absorbs vibration as well as deflecting wayward hammer blows.
    atribut:
    • Handle Material: Rubber
    • Point Diameter: 3mm 4mm 5mm 6mm 8mm
    • Protection Features: VibrationAbsorbing Handle
    • Overall Length: 149mm 184mm 200mm 227mm
    • Tip Material: Steel
    • Head Shape: Round
    • Compatible Cutting Material: Aluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
    • Part Number: KEN5182330K
  9. monotaro Pin Punch Set (Alat Penitik Besi Set)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

    monotaro Pin Punch Set (Alat Penitik Besi Set)
    Deskripsi:
    It is a tool useful for punching the knock pin.
    atribut:
    • Material: Chrome vanadium steel
    • Overall Length (mm): 2mm: 114
    • Set Content: Parallel pin punch 2mm / 3mm / 4mm / 5mm / 6mm / 8mm (1 each)
  10. SATA Pin Punch
    Mulai

    Rp78.900

    SATA Pin Punch
    Deskripsi:
    90762 Center Punch 5x150MM Product Introduction ● Made of Cr-V chrome vanadium steel, high strength and good toughness ● Chrome-plated surface, strong anti-rust ability
    atribut:
    • Full Length L (mm): 150
  11. FATOOLS Parallel Pin Punch
    Rating:
    100% of 100
    (2)
    Mulai

    Rp64.900

  12. TA TA Paper Hole Punch HO (Perforator / Pembolong)
    Mulai

    Rp2.699.900

    TA TA Paper Hole Punch HO (Perforator / Pembolong)
    Deskripsi:
    TA TA HO Punch HP-2 (Dua Hole) - Alat pembolong kertas dari Taiwan dengan bahan plat besi yang kuat. Berfungsi memudahkan Anda melubangi berkas-berkas penting dengan kapasitas tinggi hanya dengan sedikit tenaga.
    atribut:
    • Content (sheets): 520
    • Hole Position Adjustability (mm): 6-16
    • Material: Steel Plate
  13. KYOTO TOOL (KTC) Knock Pin Punch
    Mulai

    Rp479.900

    KYOTO TOOL (KTC) Knock Pin Punch
    Deskripsi:
    -New design differing from existing knock pin punch.-Body is hexagonal shaped which does not roll easily. Also, chucking rubber is effective for increasing usability.-Convenient set gathering major sizes into one.
  14. TONE Pin Punch
    Mulai

    Rp899.900

    TONE Pin Punch
    Deskripsi:
    Set Contents : PP-02,03,04,4.5,05,06,07,08
  15. Snap-on Pin Punch Set Metric
    Mulai

    Rp4.399.900

    Snap-on Pin Punch Set Metric
    atribut:
    • Country of Origin: USA
  16. Kennedy Parallel Pin Punch
    Mulai

    Rp57.900

    Kennedy Parallel Pin Punch
    Deskripsi:
    Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Manufactured from hardened and tempered steel. With a knurled body for extra grip. Conform to BS 3066.
    atribut:
    • Handle Material: Steel
    • Head Shape: Round
    • Compatible Cutting Material: Aluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
    • Protection Features: Knurled Body
    • Tip Material: Steel
  17. PB SWISS TOOLS Parallel Pin Punches Knurled
    Mulai

    Rp139.900

    PB SWISS TOOLS Parallel Pin Punches Knurled
    atribut:
    • Type: Round Body Type
    • Finish Material: Chrome vanadium steel
    • Grip: Non-slip knurling
  18. monotaro Pin Punch
    Rating:
    100% of 100
    (9)
    Mulai

    Rp32.900

    monotaro Pin Punch
    Deskripsi:
    It can be used for punching out the knock pin, pulling out and inserting the roll pin and parallel pins.
    atribut:
    • Overall Length (mm): 150
  19. Spero Pin Punch
    Mulai

    Rp469.900

    Spero Pin Punch
    Deskripsi:
    - Pin Punch 2mm x 115mm - Pin Punch 3mm x 125mm - Pin Punch 4mm x 150mm - Pin Punch 5mm x 165mm - Pin Punch 6mm x 180mm - Pin Punch 8mm x 180mm - Spero Pin Punch sudah memenuhi Standar DIN (Standar Jerman)
  20. GENIUS Metric Pin Punches
    Mulai

    Rp77.900

    GENIUS Metric Pin Punches
    Deskripsi:
    Quality you can trust: Genius Tools punches, chisels and prybars are made for professionals and serious tool users. Our punches and chisels are made with the highest quality chrome vanadium. Our punches and chisels are cold forged for superior strength. Our multi-step manufacturing process ensures that our tools meet ANSI specs.
    atribut:
    • Made of: High Speed Tool Steel
Daftar Harga pin punch Terbaru October 2026
TRUSCO Pin PunchRp36.900
RENNSTEIG Parallel Pin PunchRp129.900
TONE Pin PunchRp199.900
TRUSCO Pin PunchRp679.900
TRUSCO Pin Punch with Grip HandleRp73.900
TONE Pin PunchRp73.900
Bullocks Pin PunchRp529.900
Kennedy Extra Length Inserted Pin Punch SetRp1.399.900
monotaro Pin Punch Set (Alat Penitik Besi Set)Rp279.900
SATA Pin PunchRp78.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)